This product requires certification to purchase.

.75 Diaphragm Valve - Whiteline PP SF

Orion

.75 Diaphragm Valve - Whiteline PP SF

  • Fast #
  • Part #O740223
  • Item #11696310
  • Manufacturer Part #740223
3.2 out of 5 Customer Rating
Brand image
Orion

.75 Diaphragm Valve - Whiteline PP SF

  • Fast #
  • Part #O740223
  • Item #11696310
  • Manufacturer Part #740223
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 3/4 IN Connection size
  • Whiteline PP
  • Socket fuse connection
  • Ideal for transporting deionized, distilled water or other liquids where a high degree of purity is required
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Fusion
End Connection 2
Socket Fusion
End Connections
Socket Fusion
Pressure - Maximum
150 psi
Valve Size
3/4 in
Characteristics & Features
Media
Liquid
Valve Type
Diaphragm Valve
Warranty & Product Information
Recommended Valve Application
Liquid
Type
O740223
UPC
849318020160