This product requires certification to purchase.

1-1/2 in. IPS Waste Assembly

Orion

1-1/2 in. IPS Waste Assembly

  • Fast #
  • Part #O737521
  • Item #1228858
  • Manufacturer Part #737521
4.1 out of 5 Customer Rating
Brand image
Orion

1-1/2 in. IPS Waste Assembly

  • Fast #
  • Part #O737521
  • Item #1228858
  • Manufacturer Part #737521
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-12/25 in x 1/8 in beveled flange
  • Plug, backnut and gasket
  • 1-1/2 in. IPS Tail
  • Black PE
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Material Type
Polyethylene
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential, Industrial, Foodservice
BAA Compliant
No
IAPMO Listed
No
UPC
849318019768