This product requires certification to purchase.

1-1/2 in. No-Hub Straight Polypropylene Swivel Drum Trap

Orion

1-1/2 in. No-Hub Straight Polypropylene Swivel Drum Trap

  • Fast #
  • Part #O710030
  • Item #5167048
  • Manufacturer Part #710030
4.8 out of 5 Customer Rating
Brand image
Orion

1-1/2 in. No-Hub Straight Polypropylene Swivel Drum Trap

  • Fast #
  • Part #O710030
  • Item #5167048
  • Manufacturer Part #710030
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Swivel
  • 1-1/2 in
  • No hub
  • Blueline
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Drum Trap
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
BAA Compliant
No
FM Approved
No
NSF Certified
No
UPC
849318008335