This product requires certification to purchase.

1-1/2 in. Plastic Bottle Trap for BT-1 and BT-3

Orion

1-1/2 in. Plastic Bottle Trap for BT-1 and BT-3

  • Fast #
  • Part #O808071
  • Item #2995167
  • Manufacturer Part #808071
3.6 out of 5 Customer Rating
Brand image
Orion

1-1/2 in. Plastic Bottle Trap for BT-1 and BT-3

  • Fast #
  • Part #O808071
  • Item #2995167
  • Manufacturer Part #808071
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Polypropylene
  • 1-1/2 in
  • Universal
  • 1 Pint
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Universal
End Connections
Universal
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Brand Model Compatibility
BT-1 and BT-3
Clean Bagged
No
Fitting Type
Bottle Trap
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
BAA Compliant
No
FM Approved
No
NSF Certified
No
UPC
849318025905