This product requires certification to purchase.

2 in. Electrofusion Plastic Coupling

Orion

Blueline® 2 in. Electrofusion Plastic Coupling

  • Fast #
  • Part #O718002
  • Item #2833442
  • Manufacturer Part #718002
5 out of 5 Customer Rating
Brand image
Orion

Blueline® 2 in. Electrofusion Plastic Coupling

  • Fast #
  • Part #O718002
  • Item #2833442
  • Manufacturer Part #718002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Thermal fusion
  • 2 in
  • Rionfuse
  • Blueline
  • Requires Certification
Dimensions & Measurements
End Connection 1
Electrofusion
End Connection 2
Electrofusion
End Connections
Electrofusion
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
3-8/89 in
Weight
0.21 lb
Characteristics & Features
Clean Bagged
No
Collection
Blueline®
Fitting Type
Coupling
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Commercial, Residential, Industrial, Food Processing
BAA Compliant
No
FM Approved
No
NSF Certified
No
UPC
849318012271