This product requires certification to purchase.

6 in. No Hub Plastic Flange

Orion

Blueline® 6 in. No Hub Plastic Flange

  • Fast #
  • Part #O710427
  • Item #5167067
  • Manufacturer Part #710427
5 out of 5 Customer Rating
Brand image
Orion

Blueline® 6 in. No Hub Plastic Flange

  • Fast #
  • Part #O710427
  • Item #5167067
  • Manufacturer Part #710427
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • 150#
  • 6 in
  • No hub
  • Blueline
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Collection
Blueline®
Color Finish Name
Blue
Fitting Type
Flange
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
BAA Compliant
No
UPC
849318010147