This product requires certification to purchase.

2 in. No Hub Polypropylene 1/8 Bend Long Turn Wye

Orion

NH Series 2 in. No Hub Polypropylene 1/8 Bend Long Turn Wye

  • Fast #
  • Part #O710106
  • Item #805617
  • Manufacturer Part #710106
3.6 out of 5 Customer Rating
Brand image
Orion

NH Series 2 in. No Hub Polypropylene 1/8 Bend Long Turn Wye

  • Fast #
  • Part #O710106
  • Item #805617
  • Manufacturer Part #710106
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Long turn
  • 2 in
  • No hub
  • Blueline
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
Spigot x No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Characteristics & Features
Collection
NH Series
Color Finish Name
Blue
Fitting Type
Long Turn Combination Wye
Material
Plastic
Material Type
Polypropylene
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial, Foodservice
ASTM
ASTM F-1412, ASTM D-635, ASTM D-4101, ASTM D-2447
BAA Compliant
No
CSA Certified
CSA B181.3
FM Approved
No
NSF Certified
No
UPC
849318008458