2 x 10 ft. Plastic Pipe
Plenum Plus® 2 x 10 ft. Plastic Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Plenum+ PVDF
- Schedule 40
- 2 in
- 10 ft. lengths
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- Plenum Plus®
- Color Finish Name:
- Satin Black
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Schedule Class:
- 40
- UPC:
- 849318025639