This product requires certification to purchase.

Plastic Cover Lens

ORS Nasco

Plastic Cover Lens

  • Fast #
  • Part #O901SP1
  • Item #7951945
  • Manufacturer Part #901-SP-1
4.7 out of 5 Customer Rating
Brand image
ORS Nasco

Plastic Cover Lens

  • Fast #
  • Part #O901SP1
  • Item #7951945
  • Manufacturer Part #901-SP-1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenient protective cover lens is resistant to abrasion, pitting, spatter, chemicals and solvents
  • Provides superior welding lens protection
  • Optically correct and balanced
  • Requires Certification
Dimensions & Measurements
Length
4-1/4 in
Width
2 in
Characteristics & Features
Color Finish Name
Clear
Material
Plastic