This product requires certification to purchase.

ORTUN 18" WIDE LIQUID PROPANE TANK COVER WITH LEVELING LEGS

ORTUN 18" WIDE LIQUID PROPANE TANK COVER WITH LEVELING LEGS

  • Fast #
  • Part #R370GRY
  • Item #10781132
  • Manufacturer Part #370-GRY
5 out of 5 Customer Rating
Brand image

ORTUN 18" WIDE LIQUID PROPANE TANK COVER WITH LEVELING LEGS

  • Fast #
  • Part #R370GRY
  • Item #10781132
  • Manufacturer Part #370-GRY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Securely holds and fits over a 20 lb. propane gas tank
  • Constructed of powder-coated steel for lasting durability
  • Leveling feet included to ensure an even surface
  • Tank seat included
  • Can be used as cover while fire table is in use
  • Weather, UV and rust resistant
  • Backed by a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
20-1/2 in
Length
17-1/2 in
Width
17-1/2 in
Characteristics & Features
Color Finish Name
Grey
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R370GRY
UPC
752370037000