This product requires certification to purchase.

ORTUN 80" WIDE ALUMINUM FRAMED OLEFIN OUTDOOR LOVESEAT WITH LIGHT GRAY CUSHION COVERS

ORTUN 80" WIDE ALUMINUM FRAMED OLEFIN OUTDOOR LOVESEAT WITH LIGHT GRAY CUSHION COVERS

  • Fast #
  • Part #R2372GRY
  • Item #10781115
  • Manufacturer Part #2372-GRY
3.9 out of 5 Customer Rating
Brand image

ORTUN 80" WIDE ALUMINUM FRAMED OLEFIN OUTDOOR LOVESEAT WITH LIGHT GRAY CUSHION COVERS

  • Fast #
  • Part #R2372GRY
  • Item #10781115
  • Manufacturer Part #2372-GRY
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One sofa with leveling feet, three seat cushions, three back cushions and hardware kit included with product
  • Constructed of powder-coated aluminum for lasting durability
  • Three-layer foam cushions with removable olefin covers provide excellent comfort
  • 800 lb. weight limit
  • Coordinate with other products in the Ortun collection for a complete look in your backyard
  • Weather, UV and rust resistant
  • Basic assembly required
  • Backed by a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
29-1/2 in
Height
31 in
Length
79-1/2 in
Width
79-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Aluminum
Proposition 65
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R2372GRY
UPC
752370237202