This product requires certification to purchase.

3/4 x 18 in. Rubber and Stainless Steel Hose

Oventrop

3/4 x 18 in. Rubber and Stainless Steel Hose

  • Fast #
  • Part #O106102018C
  • Item #7641711
  • Manufacturer Part #1061020-18C
3.4 out of 5 Customer Rating
Brand image
Oventrop

3/4 x 18 in. Rubber and Stainless Steel Hose

  • Fast #
  • Part #O106102018C
  • Item #7641711
  • Manufacturer Part #1061020-18C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
Length
18 in
Characteristics & Features
Material
Rubber, Stainless Steel
Material Type
EPDM
PipeTubing Size
3/4 in
Warranty & Product Information
Product Type
Hose