This product requires certification to purchase.

3/4 in. Brass Sweat 20 Mesh Wye Valve Stainer

Oventrop

Series 801 3/4 in. Brass Sweat 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #O8012222
  • Item #7641903
  • Manufacturer Part #8012222
3.7 out of 5 Customer Rating
Brand image
Oventrop

Series 801 3/4 in. Brass Sweat 20 Mesh Wye Valve Stainer

  • Fast #
  • Part #O8012222
  • Item #7641903
  • Manufacturer Part #8012222
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Supply valve for hydronic coils
  • This combination valve combines the functions of a Y-strainer, a shut off ball valve, PT port, and blow-down drain
  • Pipe size reduction fitting are also available to make the installation quicker and easier
  • Oventrop strainer coil kit is an assembly for the supply side of a fan coil unit or air handler
  • A union connection at the strainer is male, female, or sweat
  • A sweat or female connection is available on the ball valve end
  • Oblique pattern strainer for vertical and horizontal installation
  • Brass body, with wire basket made of stainless steel
  • Replaceable wire baskets
  • Wire basket: 20 mesh
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Sizes
3/4 in
Length
5-9/100 in
Mesh Size
20
Pressure Class
600#
Characteristics & Features
Collection
Series 801
Material
Brass, Stainless Steel
Strainer Type
Wye
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
600
Warranty & Product Information
UL Listed
No