This product requires certification to purchase.

Sweat Forged Brass 2 in. Valve Union

Oventrop

Sweat Forged Brass 2 in. Valve Union

  • Fast #
  • Part #O8026262
  • Item #7642008
  • Manufacturer Part #8026262
3.4 out of 5 Customer Rating
Brand image
Oventrop

Sweat Forged Brass 2 in. Valve Union

  • Fast #
  • Part #O8026262
  • Item #7642008
  • Manufacturer Part #8026262
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The "Series 802" union fitting is designed with a PT port and a manual air vent
  • It is a full brass fitting
  • There are numerous reducing tailpiece combinations available to make the installation quicker and easier
  • Oventrop union for the return side of a fan coil unit or air handler
  • The fixed connection of the union is female or sweat
  • The union connection is available on the control valve side
  • Union made of forged brass, O-ring seal for union
  • The union has an air vent and a pressure test point
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Material
Forged Brass