This product requires certification to purchase.

3/4 in. CTS Poly Insert

OW Investors

3/4 in. CTS Poly Insert

  • Fast #
  • Part #MF209070WH
  • Item #8585325
  • Manufacturer Part #F2090970WH-PK
3.3 out of 5 Customer Rating
Brand image
OW Investors

3/4 in. CTS Poly Insert

  • Fast #
  • Part #MF209070WH
  • Item #8585325
  • Manufacturer Part #F2090970WH-PK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • These unique insert stiffeners are designed to prevent the collapse of polyethylene, polybutylene water service tubing in push fit, pack joint and compression connections
  • Precision molded from waterworks blue thermoplastic for optimum strength and ease of installation
  • Both the length and outside diameter have been engineered for maximum rigidity of the connection
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Insert, Straight
Material
Plastic
Material Type
Poly
Warranty & Product Information
NSF Certified
No
Product Type
Insert