100 ft. x 0.5 in. Fiberglass Duct Liner
QuietR® 100 ft. x 0.5 in. Fiberglass Duct Liner
Product Details
Product Details
- Fiberglass material
Documents
Specifications
- Collection:
- QuietR®
- Length:
- 100 ft
- Material:
- Fiberglass
- Product Type:
- Duct Liner
- R value:
- R2.2
- Thickness:
- 0.5 in