This product requires certification to purchase.

50 ft. x 2 in. Fiberglass Duct Liner

Owens Corning Fiberglass

QuietR® 50 ft. x 2 in. Fiberglass Duct Liner

  • Fast #
  • Part #O634856
  • Item #4410959
  • Manufacturer Part #634856
5 out of 5 Customer Rating
Brand image
Owens Corning Fiberglass

QuietR® 50 ft. x 2 in. Fiberglass Duct Liner

  • Fast #
  • Part #O634856
  • Item #4410959
  • Manufacturer Part #634856
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Flexible and easy to install
  • Foil Reinforced Kraft (FRK) facing is easy to clean
  • Condensation control
  • Increased comfort control
  • Requires Certification
Dimensions & Measurements
Length
50 ft
Thickness
2 in
Characteristics & Features
Collection
QuietR®
Material
Fiberglass
Proposition 65
WARNING: This product can expose you to Formaldehyde, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
R value
R8
Warranty & Product Information
Product Type
Duct Liner