This product requires certification to purchase.

95% AFUE - 72k BTU - Upflow Furnace - 21"

Oxbox

95% AFUE - 72k BTU - Upflow Furnace - 21"

  • Fast #
  • Part #OJ951X072CU5SAB
  • Item #9764158
  • Manufacturer Part #J951X072CU5SAB
4.7 out of 5 Customer Rating
Brand image
Oxbox

95% AFUE - 72k BTU - Upflow Furnace - 21"

  • Fast #
  • Part #OJ951X072CU5SAB
  • Item #9764158
  • Manufacturer Part #J951X072CU5SAB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Width
21 in
Characteristics & Features
AFUE
95 %
Configuration
Upflow
Gas Valve Stages
Single-Stage
Electrical & Operational Information
BTU
72000
Warranty & Product Information
Type
OJ951X072CU5SAB