This product requires certification to purchase.

2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

Oxbox

J4HP6 Series 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #OJ4HP6024A1000A
  • Item #7879093
  • Manufacturer Part #J4HP6024A1000A
5 out of 5 Customer Rating
Brand image
Oxbox

J4HP6 Series 2 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #OJ4HP6024A1000A
  • Item #7879093
  • Manufacturer Part #J4HP6024A1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Oxbox units are available in up to 16 SEER (R-410A only) models
  • 1.5 – 5 ton models available
  • Painted, galvanized steel cabinets resist rust and stand up to weather
  • The compact design and small footprint are ideal for homeowners with limited yard space
  • Units operate quietly, with a maximum sound level of 76 decibels
  • 24V low?voltage control provides added safety
  • Requires Certification

Documents

Dimensions & Measurements
CFM
1800 ft3/min
Depth
23-5/8 in
Height
24-15/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
2 Ton
Weight
146 lb
Width
23-5/8 in
Characteristics & Features
A2L Compatible
No
Auto Switching Heat
No
Coil Type
Plate Fin
Collection
J4HP6 Series
Compressor Type
Scroll
Refrigerant
R-410A
Refrigeration Control Type
Orifice
SEER
16.0
Sound Blanket
No
Electrical & Operational Information
AMP
13.4, 20
BTU
24000
Compressor Stages
Single Stage
Decibel Rating (dB)
74 dB
Horsepower
1/8 hp
Max Fuse Size
20
MBH
24
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
HSPF
8.2
UL Listed
No