This product requires certification to purchase.

120 in. Sheet Metal Beaded Flat

Pacesetter Steel Service

120 in. Sheet Metal Beaded Flat

  • Fast #
  • Part #BFSM2660120
  • Item #3291711
  • Manufacturer Part #BFSM2660120
3.1 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

120 in. Sheet Metal Beaded Flat

  • Fast #
  • Part #BFSM2660120
  • Item #3291711
  • Manufacturer Part #BFSM2660120
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality
  • Tank interior is coated with glass specially developed by A. O. Smith
  • Field adjustable 208, 240 and 480V single-phase and three-phase delta
  • Two anode rods for maximum corrosion protection
  • Cabinet has bonded undercoat with baked enamel finish
  • DVE models are factory equipped with an electronic control system
  • 3 year warranty
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Length
120 in
Width
60 in
Characteristics & Features
Material
Metal