This product requires certification to purchase.

120 x 60 in. 20 ga Beaded Flat Sheet Metal

Pacesetter Steel Service

120 x 60 in. 20 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG902060120
  • Item #2272402
  • Manufacturer Part #BFSMG902060120
4.6 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

120 x 60 in. 20 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG902060120
  • Item #2272402
  • Manufacturer Part #BFSMG902060120
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Length
120 in
Width
60 in
Characteristics & Features
Material
Steel