This product requires certification to purchase.

36 in. Metal Flat Sheet

Pacesetter Steel Service

36 in. Metal Flat Sheet

  • Fast #
  • Part #FSMG60263696
  • Item #2003438
  • Manufacturer Part #FSMG60263696
5 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

36 in. Metal Flat Sheet

  • Fast #
  • Part #FSMG60263696
  • Item #2003438
  • Manufacturer Part #FSMG60263696
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Length
96 in
Width
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel