This product requires certification to purchase.

36 x 32 in. 28 ga Sheet Metal

Pacesetter Steel Service

36 x 32 in. 28 ga Sheet Metal

  • Fast #
  • Part #FSMG40363228
  • Item #4065815
  • Manufacturer Part #FSMG40363228
5 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

36 x 32 in. 28 ga Sheet Metal

  • Fast #
  • Part #FSMG40363228
  • Item #4065815
  • Manufacturer Part #FSMG40363228
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
28 ga
Length
32 in
Width
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel