This product requires certification to purchase.

36 x 96 in. 24 ga Beaded Flat Sheet Metal

Pacesetter Steel Service

36 x 96 in. 24 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSM243696
  • Item #1894388
  • Manufacturer Part #BFSM243696
5 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

36 x 96 in. 24 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSM243696
  • Item #1894388
  • Manufacturer Part #BFSM243696
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Length
96 in
Width
36 in
Characteristics & Features
Material
Steel