This product requires certification to purchase.

36 x 96 in. 26 ga Beaded Flat Sheet Metal

Pacesetter Steel Service

36 x 96 in. 26 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSM263696
  • Item #1894395
  • Manufacturer Part #BFSM263696
3.6 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

36 x 96 in. 26 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSM263696
  • Item #1894395
  • Manufacturer Part #BFSM263696
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Length
96 in
Width
36 in
Characteristics & Features
Material
Steel, Stainless Steel
Material Type
316 SS
Warranty & Product Information
Product Type
Flat Steel Bead