This product requires certification to purchase.

48 in. Metal Flat Sheet

Pacesetter Steel Service

48 in. Metal Flat Sheet

  • Fast #
  • Part #FSMG60264896
  • Item #2003454
  • Manufacturer Part #FSMG60264896
3.5 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

48 in. Metal Flat Sheet

  • Fast #
  • Part #FSMG60264896
  • Item #2003454
  • Manufacturer Part #FSMG60264896
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
26 ga
Length
96 in
Width
48 in
Characteristics & Features
Coating
Galvanized
Material
Steel