This product requires certification to purchase.

48 x 96 in. 22 ga Beaded Flat Sheet Metal

Pacesetter Steel Service

48 x 96 in. 22 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSM224896
  • Item #1894396
  • Manufacturer Part #BFSM224896
4.7 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

48 x 96 in. 22 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSM224896
  • Item #1894396
  • Manufacturer Part #BFSM224896
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Conforms to specification ASTMA 525-77
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
22 ga
Length
96 in
Width
48 in
Characteristics & Features
Material
Steel
Warranty & Product Information
ASTM
ASTM A525-77