This product requires certification to purchase.

60 x 120 in. 24 ga Bead Flat Sheet Metal

Pacesetter Steel Service

60 x 120 in. 24 ga Bead Flat Sheet Metal

  • Fast #
  • Part #BFSM2460120
  • Item #3291712
  • Manufacturer Part #BFSM2460120
4.2 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

60 x 120 in. 24 ga Bead Flat Sheet Metal

  • Fast #
  • Part #BFSM2460120
  • Item #3291712
  • Manufacturer Part #BFSM2460120
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Length
120 in
Width
60 in
Characteristics & Features
Material
Metal