This product requires certification to purchase.

60 x 120 in. 24 ga Beaded Flat Sheet Metal

Pacesetter Steel Service

60 x 120 in. 24 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG902460120
  • Item #2003451
  • Manufacturer Part #BFSMG902460120
3.2 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

60 x 120 in. 24 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG902460120
  • Item #2003451
  • Manufacturer Part #BFSMG902460120
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Length
120 in
Width
60 in
Characteristics & Features
Material
Steel