60 x 120 in. G60 24 ga Flat Sheet Metal
60 x 120 in. G60 24 ga Flat Sheet Metal
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Length:
- 120 in
- Material:
- Steel
- Width:
- 60 in