This product requires certification to purchase.

96 x 48 in. 22 ga Beaded Flat Sheet Metal

Pacesetter Steel Service

96 x 48 in. 22 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG90224896
  • Item #3105419
  • Manufacturer Part #BFSMG90224896
5 out of 5 Customer Rating
Brand image
Pacesetter Steel Service

96 x 48 in. 22 ga Beaded Flat Sheet Metal

  • Fast #
  • Part #BFSMG90224896
  • Item #3105419
  • Manufacturer Part #BFSMG90224896
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lock forming quality (LFQ)
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
22 ga
Length
96 in
Width
48 in
Characteristics & Features
Material
Steel