This product requires certification to purchase.

10 in. Metal Coupling

Pacific Corrugated Pipe

10 in. Metal Coupling

  • Fast #
  • Part #CC1016GA
  • Item #1273807
  • Manufacturer Part #CC1016GA
4.5 out of 5 Customer Rating
Brand image
Pacific Corrugated Pipe

10 in. Metal Coupling

  • Fast #
  • Part #CC1016GA
  • Item #1273807
  • Manufacturer Part #CC1016GA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Gauge (metal)
16 ga
Characteristics & Features
Fitting Type
Coupling, Straight
Material
Metal