This product requires certification to purchase.

High Carbon Steel Cutter

Pacific Handy Cutter

High Carbon Steel Cutter

  • Fast #
  • Part #PACSH701
  • Item #7445403
  • Manufacturer Part #SH-701
3.4 out of 5 Customer Rating
Brand image
Pacific Handy Cutter

High Carbon Steel Cutter

  • Fast #
  • Part #PACSH701
  • Item #7445403
  • Manufacturer Part #SH-701
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Film and Foam cutter designed specifically for slicing film or foam
  • All purpose hook knife, cuts foam, stretch wrap, string, ribbon and twine
  • Durable, impact resistant handle
  • Blade storage in handle
  • Handle contains 3 injector blades and twists open to change blades, then snaps closed
  • Precision double honed single edge blade
  • Color: High visibility yellow
  • Requires Certification
Dimensions & Measurements
Height
3/8 in
Length
8-1/2 in
Width
2 in
Characteristics & Features
Blade Material
High Carbon Steel
Color Finish Name
High Visibility Yellow
Handle Material
Plastic
Material
Plastic
Number of Tools Included
1
Tool Type
Cutter
Warranty & Product Information
Application
Film, Foam
GSA Approved
No