208/240V 30A 3-Pole Coil Voltage Contactor
208/240V 30A 3-Pole Coil Voltage Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Contactor 2 Pole 40 Amps 208/240 Coil Voltage
Specifications
- AMP:
- 30
- CSA Certified:
- Yes
- Cover Included:
- Yes
- Depth:
- 3-4488189/5000000
- Phase:
- Three Phase
- Product Type:
- 3 Pole Contactor
- UL Listed:
- Yes
- UPC:
- 840899100487
- Volts:
- 240V
- Width:
- 6-3/4