208/240V 40A 2-Pole Coil Voltage Contactor
208/240V 40A 2-Pole Coil Voltage Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Titan Max DP Contactor, 1 Pole, 25 Amp, 24 Volt Coil
Specifications
- AMP:
- 40
- Application:
- HVAC
- CSA Certified:
- Yes
- Cover Included:
- Yes
- Depth:
- 3-1/2
- Height:
- 2-4/5
- Phase:
- Double Phase
- Product Type:
- 2 Pole Contactor
- UL Listed:
- Yes
- UPC:
- 840899100401
- Volts:
- 240V
- Width:
- 2-3/10