30A 120V 3-Pole Contactor
30A 120V 3-Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Titan Max DP Contactor, 1 Pole, 25 Amp, 24 Volt Coil
Specifications
- AMP:
- 30
- Depth:
- 3-4488189/5000000
- Product Type:
- 3 Pole Contactor
- UL Listed:
- No
- UPC:
- 840899100470
- Volts:
- 120V
- Width:
- 6-1/4