This product requires certification to purchase.

30C Fused Metal Disconnect

Packard

30C Fused Metal Disconnect

  • Fast #
  • Part #DIVPD30F
  • Item #10133542
  • Manufacturer Part #PD30F
4.4 out of 5 Customer Rating
Brand image
Packard

30C Fused Metal Disconnect

  • Fast #
  • Part #DIVPD30F
  • Item #10133542
  • Manufacturer Part #PD30F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Non-Fused Pullout
  • Rated NEMA 3R for outdoor use
  • Line, load, and ground terminals aligned for easy hook up with heavy wires.
  • Full dead front
  • Knockouts accommodate 3 sizes (1/2", 3/4", and 1")
  • Rear, bottom, and side entry knockouts
  • Heavy gauge steel case
  • Large internal wiring space
  • Individually wrapped in boxes of 6
  • Folding pivot locking tab
  • Requires Certification
Electrical & Operational Information
AMP
30
Volts
240V
Warranty & Product Information
Type
DIVPD30F
UL Listed
Yes
UPC
840899123004