This product requires certification to purchase.

3P/50AMP/24V Containment

Packard

3P/50AMP/24V Containment

  • Fast #
  • Part #DIVC350A
  • Item #2403737
  • Manufacturer Part #C350A
5 out of 5 Customer Rating
Brand image
Packard

3P/50AMP/24V Containment

  • Fast #
  • Part #DIVC350A
  • Item #2403737
  • Manufacturer Part #C350A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Contactor 2 Pole 25 Amps 24 Coil Voltage
  • Requires Certification
Dimensions & Measurements
Depth
4-3464567/20000000 in
Width
18-17/20 in
Electrical & Operational Information
AMP
50
Warranty & Product Information
Product Type
3 Pole Contactor
Type
PC350A
UPC
840899100555