This product requires certification to purchase.

40 VA 115/208/240V to 24V Foot Mount Step-Down Transformer

Packard

40 VA 115/208/240V to 24V Foot Mount Step-Down Transformer

  • Fast #
  • Part #DIVPF42440
  • Item #3304981
  • Manufacturer Part #PF42440
4.5 out of 5 Customer Rating
Brand image
Packard

40 VA 115/208/240V to 24V Foot Mount Step-Down Transformer

  • Fast #
  • Part #DIVPF42440
  • Item #3304981
  • Manufacturer Part #PF42440
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Foot mount. Class II transformers
  • 1/4" quick connect terminals
  • Requires Certification
Dimensions & Measurements
Depth
3-9/10 in
Height
2-3/5 in
Width
2-4/5 in
Characteristics & Features
Installation Type
Foot Mount
Electrical & Operational Information
Volts
115/208/240V, 24V
Warranty & Product Information
Product Type
Step-Down Transformer
VA Rating
40 VA
UPC
840899100944