This product requires certification to purchase.

75 VA 120/208/240/480V to 24V Foot Mount Step-Down Transformer

Packard

75 VA 120/208/240/480V to 24V Foot Mount Step-Down Transformer

  • Fast #
  • Part #DIVPF52475
  • Item #7515563
  • Manufacturer Part #PF52475
5 out of 5 Customer Rating
Brand image
Packard

75 VA 120/208/240/480V to 24V Foot Mount Step-Down Transformer

  • Fast #
  • Part #DIVPF52475
  • Item #7515563
  • Manufacturer Part #PF52475
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Foot mount. Class II transformers
  • 1/4" quick connect terminals
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
3-1/10 in
Width
2-7/10 in
Characteristics & Features
Installation Type
Foot Mount
Electrical & Operational Information
Volts
120/208/240/480V, 24V
Warranty & Product Information
Product Type
Step-Down Transformer
VA Rating
75 VA
UPC
840899100906