This product requires certification to purchase.

Blower Motor for HC24HE230

Packard

Blower Motor for HC24HE230

  • Fast #
  • Part #DIV65570
  • Item #4666889
  • Manufacturer Part #65570
5 out of 5 Customer Rating
Brand image
Packard

Blower Motor for HC24HE230

  • Fast #
  • Part #DIV65570
  • Item #4666889
  • Manufacturer Part #65570
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Rotation is determined by viewing end opposite the leads
  • Includes shaded pole, special leads and plug
  • Plastic fan blade included
  • Replaces carrier HC24HE230
  • Requires Certification
Dimensions & Measurements
Depth
7-1/4 in
Height
4 in
Weight
3.4 lb
Width
5-3/4 in
Electrical & Operational Information
AMP
0.8
Horsepower
25 hp
Phase
Single Phase
RPM
3000
Volts
230V
Warranty & Product Information
Application
Residential
ETL Listed
No
Product Type
Carrier Kit, Motor Kit
UL Listed
Yes
UPC
840899111520