This product requires certification to purchase.

40/5 mfd 440/370V Dual Round Run Capacitor

Packard

Titan HD™ 40/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #DIVPRCFD405A
  • Item #9635966
  • Manufacturer Part #PRCFD405A
5 out of 5 Customer Rating
Brand image
Packard

Titan HD™ 40/5 mfd 440/370V Dual Round Run Capacitor

  • Fast #
  • Part #DIVPRCFD405A
  • Item #9635966
  • Manufacturer Part #PRCFD405A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Made in USA
  • Full product offering 234 ratings available
  • 60000 hr operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL listed pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally friendly oil prevents corrosion and aids in optimum heat transfer
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
2-1/10 in
Width
2-1/10 in
Characteristics & Features
Capacitor Type
Run
Collection
Titan HD™
Material
Aluminum, Steel
Material Type
Polypropylene
Shape
Dual Round
Electrical & Operational Information
Maximum Temperature
70
MFD Rating
40/5 mfd
Minimum Temperature
-40
Temperature Range
-40 to 70 Deg C
Volts
440/370V
Warranty & Product Information
OEM Part
No
Origin
Domestic
UL Listed
Yes
UPC
840899102863