This product requires certification to purchase.

6 in. Non-Absorbent Foam Plate in White (1000 Count)

Pactiv Evergreen

6 in. Non-Absorbent Foam Plate in White (1000 Count)

  • Fast #
  • Part #PCTYTH100060000
  • Item #10118226
  • Manufacturer Part #YTH100060000
3.6 out of 5 Customer Rating
Brand image
Pactiv Evergreen

6 in. Non-Absorbent Foam Plate in White (1000 Count)

  • Fast #
  • Part #PCTYTH100060000
  • Item #10118226
  • Manufacturer Part #YTH100060000
3.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economical for various applications.
  • Non-absorbent.
  • Nonskid foam backing.
  • Satin smooth.
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polyurethane
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Type
PCTYTH10006
UPC
016194059755