This product requires certification to purchase.

5 lb Oiled Oakum in Dark

Pak-Tite

5 lb Oiled Oakum in Dark

  • Fast #
  • Part #N10205
  • Item #301827
  • Manufacturer Part #10205
4 out of 5 Customer Rating
Pak-Tite

5 lb Oiled Oakum in Dark

  • Fast #
  • Part #N10205
  • Item #301827
  • Manufacturer Part #10205
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made from burlap, oil and bentonite
  • Used in the plumbing, construction, marine and log home industries
  • Cut lengths: 27"
  • Approximately 13 strands in a 5 lb box
  • Meets federal specifications #HHP-117-1 and NRT-0-56A, class 1
  • Requires Certification

Specifications

Color Finish Name:
Dark Oiled
Product Type:
Oakum
Size:
5#