This product requires certification to purchase.

4x4 1/4 Radius Cnr Ul Sprg Hinge Sn

Pamex

H44S 4x4 1/4 Radius Cnr Ul Sprg Hinge Sn

  • Fast #
  • Part #PH44S10SN
  • Item #9436850
  • Manufacturer Part #H44S-10SN
5 out of 5 Customer Rating
Brand image
Pamex

H44S 4x4 1/4 Radius Cnr Ul Sprg Hinge Sn

  • Fast #
  • Part #PH44S10SN
  • Item #9436850
  • Manufacturer Part #H44S-10SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Includes a single hinge in each order
  • Features precisely machined 1/4" radius corners
  • Constructed with 8 screw holes in an arc hole pattern arrangement for maximum mounting strength
  • Tested for commercial strength application, ideal for your home or business
  • Includes a pack of phillips flat-head screws for simple, out of the box installation
  • BHMA security grade 1
  • Requires Certification
Dimensions & Measurements
Height
4 in
Length
4 in
Width
4 in
Characteristics & Features
Collection
H44S
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Warranty & Product Information
Application
Commercial
Type
PH44S10SN
UPC
796309703222