This product requires certification to purchase.

60 cfm Energy Recovery Ventilator

Panasonic

60 cfm Energy Recovery Ventilator

  • Fast #
  • Part #PANFV06VE1
  • Item #10334454
  • Manufacturer Part #FV-06VE1
3.9 out of 5 Customer Rating
Brand image
Panasonic

60 cfm Energy Recovery Ventilator

  • Fast #
  • Part #PANFV06VE1
  • Item #10334454
  • Manufacturer Part #FV-06VE1
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVI certified for energy recovery and sound
  • Sensible Recovery Efficiency 70% at 32°F
  • Multi-speed selector (20 to 50 CFM) provides customizable airflow
  • Occupant controllable Boost function moves fan speed to 60 CFM when activated
  • High efficiency capillary core recovers heat and helps maintain desired moisture levels inside
  • Two (2) powerful DC Panasonic ECM motors provide quiet and efficient airflow
  • MERV 13 replaceable filters for superior air filtration
  • (Optional) Whisper Vent™ Wall Cap FV-WC10VE1 allows for supply and exhaust air through one building penetration
  • Separate control of supply and exhaust airflow
  • 6 Year Warranty on ECM motor, 3 Years on all other parts
  • Requires Certification
Dimensions & Measurements
CFM
60 ft3/min
Depth
13-5/16 in
Height
8-7/8 in
Length
23-5/8 in
Characteristics & Features
Color Finish Name
White
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
PANFV06VE1
UL Listed
Yes
UPC
885170417687


Recommended Accessories