This product requires certification to purchase.

12 in. 1124 CFM In-Line Ventilation Duct Fan

Panasonic

Atmosphere Vortex® Powerfan 12 in. 1124 CFM In-Line Ventilation Duct Fan

  • Fast #
  • Part #PANVTX1200
  • Item #10216865
  • Manufacturer Part #VTX1200
5 out of 5 Customer Rating
Brand image
Panasonic

Atmosphere Vortex® Powerfan 12 in. 1124 CFM In-Line Ventilation Duct Fan

  • Fast #
  • Part #PANVTX1200
  • Item #10216865
  • Manufacturer Part #VTX1200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The VTX1200 Vortex Inline Ventilation Duct Fan delivers high performance with its powerful motor and aerodynamic design, making it a top choice for effective airflow. With 100% speed control, users can easily adjust ventilation to suit their needs. Ideal for various applications, it enhances air quality in spaces like basements, crawl spaces, and attics. The fan connects seamlessly to range hoods, boosting exhaust efficiency while eliminating odors and moisture.
  • High Performance & Efficiency: Features a powerful motor and aerodynamic design for superior airflow.
  • Versatile Applications: Enhances air quality in basements, crawl spaces, and attics by reducing pollutants.
  • Comprehensive Solutions: Ideal for bathroom, garage, and dryer ventilation, with a 10-year warranty.
  • Quiet Operation: Designed to operate efficiently and quietly, minimizing noise while improving ventilation in any space.
  • AMCA Air Listed: Certified for performance and reliability, ensuring high-quality airflow in your ventilation system.
  • Suitable for air temperature of 140f
  • Permanently Lubricated Seales Bearings
  • Extended duct collar, allowing easy duct hook-up
  • Mounting brackets included for wall or ceiling mount
  • Requires Certification
Dimensions & Measurements
CFM
1124 ft3/min
Diameter
12-3/10 in
Height
16 in
Length
12-3/10 in
Characteristics & Features
Installation Type
Vertical, Horizontal
Material
Steel
Vent Duct Material
Metal
Vent Duct Shape
Round
Electrical & Operational Information
AMP
3.26
Maximum Temperature
140
RPM
2820
Volts
120V
Watts
393 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
Product Type
Centrifugal In-Line Ventilation Duct Fan
Type
PANVTX1200
UL Listed
UL 507
UPC
628507100094