This product requires certification to purchase.

BalancedHome 210 Elite Plus+ Any Climate ERV 40-210 CFM for exhaust & supply occupant-controlled boost function MERV 13 fltr ASHRAE 62.2 timing function 6" duct Top Port Corded hardwire adaptor

Panasonic

BalancedHome BalancedHome 210 Elite Plus+ Any Climate ERV 40-210 CFM for exhaust & supply occupant-controlled boost function MERV 13 fltr ASHRAE 62.2 timing function 6" duct Top Port Corded hardwire adaptor

  • Fast #
  • Part #PANFV21VEC1T
  • Item #14521142
  • Manufacturer Part #FV-21VEC1T
5 out of 5 Customer Rating
Brand image
Panasonic

BalancedHome BalancedHome 210 Elite Plus+ Any Climate ERV 40-210 CFM for exhaust & supply occupant-controlled boost function MERV 13 fltr ASHRAE 62.2 timing function 6" duct Top Port Corded hardwire adaptor

  • Fast #
  • Part #PANFV21VEC1T
  • Item #14521142
  • Manufacturer Part #FV-21VEC1T
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides balanced whole-home ventilation by continuously exchanging stale indoor air with fresh outdoor air.
  • Energy recovery core helps improve year-round comfort while reducing the energy lost during ventilation.
  • Adjustable airflow from 40-210 CFM supports a variety of residential ventilation requirements.
  • MERV 13 filtration helps improve the quality of incoming outdoor air before it enters the home.
  • Top-port design provides installation flexibility for mechanical rooms and other installation layouts.
  • Requires Certification
Dimensions & Measurements
Depth
24-13/16 in
Height
19-1/2 in
Width
21 in
Characteristics & Features
Brand Model Compatibility
FV-SCVE2, FV-SWLV1060
Collection
BalancedHome
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Energy Recovery Ventilator
UPC
885170452138