This product requires certification to purchase.

30-150 cfm Side Port Energy Recovery Ventilator

Panasonic

BalancedHome Elite 30-150 cfm Side Port Energy Recovery Ventilator

  • Fast #
  • Part #PANFV15VE1S
  • Item #11648103
  • Manufacturer Part #FV-15VE1S
3.9 out of 5 Customer Rating
Brand image
Panasonic

BalancedHome Elite 30-150 cfm Side Port Energy Recovery Ventilator

  • Fast #
  • Part #PANFV15VE1S
  • Item #11648103
  • Manufacturer Part #FV-15VE1S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bring advanced indoor air quality to your projects with the industry’s most versatile energy recovery ventilator. The BalancedHome™ series offers unmatched flexibility with 8 models and 4 max adjustable CFM ranges, allowing you to choose the perfect solution for any home. Our unique design accommodates both top and side port installations, making it easier to integrate into your plans while meeting stringent code requirements.
  • Equipped with state-of-the-art Smartflow technology to provide balanced ventilation
  • Feature-rich controls enable the HVAC professional to customize to the homeowner’s specification
  • Advanced MERV 8 filter included; Optional MERV 13 and washable MERV 6 filter available
  • Integrated optional touch screen LED wall control allows for CFM selection, occupant controllable boost function, and status / error updates
  • All models are equipped with a standard power cord and include an optional hardwire adaptor in the box
  • Covered under 3 year parts and 6 year motor manufacturer warranties
  • Requires Certification
Dimensions & Measurements
CFM
150 ft3/min
Depth
30-3/10 in
Height
18-9/10 in
Width
16-1/50 in
Characteristics & Features
Collection
BalancedHome Elite
Electrical & Operational Information
AMP
1.5
Volts
120V
Watts
81 W
Warranty & Product Information
Product Type
ERV
Type
PANFV15VE1S
UPC
885170438514