This product requires certification to purchase.

30-160 cfm Side Port Energy Recovery Ventilator

Panasonic

BalancedHome Elite Plus+ 30-160 cfm Side Port Energy Recovery Ventilator

  • Fast #
  • Part #PANFV16VEC1S
  • Item #11648105
  • Manufacturer Part #FV-16VEC1S
5 out of 5 Customer Rating
Brand image
Panasonic

BalancedHome Elite Plus+ 30-160 cfm Side Port Energy Recovery Ventilator

  • Fast #
  • Part #PANFV16VEC1S
  • Item #11648105
  • Manufacturer Part #FV-16VEC1S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bring advanced indoor air quality to your projects with the industry’s most versatile energy recovery ventilator. The BalancedHome™ series offers unmatched flexibility with 8 models and 4 max adjustable CFM ranges, allowing you to choose the perfect solution for any home. Our unique design accommodates both top and side port installations, making it easier to integrate into your plans while meeting stringent code requirements.
  • Top-rated, sensible recovery efficiency of 82% complies with IECC code requirements
  • Automatic frost prevention mode to stop core from freezing in extreme temperatures
  • Equipped with state-of-the-art Smartflow technology to provide balanced ventilation
  • Feature-rich controls enable the HVAC professional to customize to the homeowner’s specification
  • Advanced MERV 13 filter included; Optional MERV 8 and washable MERV 6 filter available
  • Covered under 3 year parts and 6 year motor manufacturer warranties
  • Requires Certification
Dimensions & Measurements
CFM
160 ft3/min
Depth
30-3/10 in
Height
18-9/10 in
Width
16-1/50 in
Characteristics & Features
Collection
BalancedHome Elite Plus+
Electrical & Operational Information
AMP
1.5
Volts
120V
Watts
81 W
Warranty & Product Information
Product Type
ERV
Type
PANFV16VEC1S
UPC
885170438477